

€9,808.35/ pieceexcl. VAT
€11,868.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 360 mm |
Outer Diameter | 500 mm |
Height | 110 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 720 kN |
Static load rating | 3650 kN |
Limiting speed | 820 rpm |
Reference speed | 930 rpm |