

€8,631.47/ pieceexcl. VAT
€10,444.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Height | 96 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 620 kN |
Static load rating | 3050 kN |
Limiting speed | 920 rpm |
Reference speed | 990 rpm |