

€7,142.44/ pieceexcl. VAT
€8,642.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Height | 95 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 600 kN |
Static load rating | 2800 kN |
Limiting speed | 940 rpm |
Reference speed | 1080 rpm |