

€6,020.16/ pieceexcl. VAT
€7,284.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Height | 95 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 590 kN |
Static load rating | 2700 kN |
Limiting speed | 970 rpm |
Reference speed | 1150 rpm |