

€4,515.51/ pieceexcl. VAT
€5,463.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Height | 80 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 495 kN |
Static load rating | 2150 kN |
Limiting speed | 1100 rpm |
Reference speed | 1250 rpm |
€6,699.73/ pieceexcl. VAT
€8,106.67incl. VAT
Estimated delivery date - 09/11/2026