

€4,000.46/ pieceexcl. VAT
€4,840.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Height | 79 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 490 kN |
Static load rating | 2060 kN |
Limiting speed | 1140 rpm |
Reference speed | 1350 rpm |
€10,500.05/ pieceexcl. VAT
€12,705.06incl. VAT
Estimated delivery date - 09/11/2026