

€3,922.39/ pieceexcl. VAT
€4,746.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 240 mm |
Outer Diameter | 340 mm |
Height | 78 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 435 kN |
Static load rating | 1840 kN |
Limiting speed | 1200 rpm |
Reference speed | 1510 rpm |
€2,654.35/ pieceexcl. VAT
€3,211.76incl. VAT
Estimated delivery date - 09/11/2026