

€1,287.69/ pieceexcl. VAT
€1,558.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Height | 62 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 340 kN |
Static load rating | 1220 kN |
Limiting speed | 1510 rpm |
Reference speed | 1890 rpm |
€1,529.45/ pieceexcl. VAT
€1,850.63incl. VAT
Estimated delivery date - 09/11/2026