

€961.49/ pieceexcl. VAT
€1,163.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Height | 56 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 305 kN |
Static load rating | 1030 kN |
Limiting speed | 1670 rpm |
Reference speed | 2080 rpm |
€1,272.16/ pieceexcl. VAT
€1,539.31incl. VAT
Estimated delivery date - 09/11/2026