

€791.36/ pieceexcl. VAT
€957.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 160 mm |
Outer Diameter | 225 mm |
Height | 51 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 240 kN |
Static load rating | 770 kN |
Limiting speed | 1900 rpm |
Reference speed | 2350 rpm |
€1,002.77/ pieceexcl. VAT
€1,213.35incl. VAT
Estimated delivery date - 09/11/2026