

€77.03/ pieceexcl. VAT
€93.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 70 mm |
Outer Diameter | 105 mm |
Height | 27 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 66 kN |
Static load rating | 159 kN |
Limiting speed | 4000 rpm |
Reference speed | 4550 rpm |
€99.39/ pieceexcl. VAT
€120.26incl. VAT
Estimated delivery date - 09/11/2026