

€69.99/ pieceexcl. VAT
€84.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Height | 27 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 64 kN |
Static load rating | 149 kN |
Limiting speed | 4100 rpm |
Reference speed | 4900 rpm |
€89.76/ pieceexcl. VAT
€108.61incl. VAT
Estimated delivery date - 09/11/2026