

€66.58/ pieceexcl. VAT
€80.56incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Height | 26 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 62 kN |
Static load rating | 139 kN |
Limiting speed | 4200 rpm |
Reference speed | 5300 rpm |
€78.33/ pieceexcl. VAT
€94.78incl. VAT
Estimated delivery date - 27/10/2026