

€36.32/ pieceexcl. VAT
€43.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 50 mm |
Outer Diameter | 78 mm |
Height | 22 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 50 kN |
Static load rating | 106 kN |
Limiting speed | 4950 rpm |
Reference speed | 5700 rpm |
€52.09/ pieceexcl. VAT
€63.03incl. VAT
4 In stock - Estimated delivery date 05/11/2026