

€29.72/ pieceexcl. VAT
€35.96incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Height | 19 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 44 kN |
Static load rating | 97 kN |
Limiting speed | 5500 rpm |
Reference speed | 6900 rpm |
€42.65/ pieceexcl. VAT
€51.61incl. VAT
10 In stock - Estimated delivery date 05/11/2026