

€17.64/ pieceexcl. VAT
€21.34incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 20 mm |
Outer Diameter | 40 mm |
Height | 14 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 21.1 kN |
Static load rating | 37.5 kN |
Limiting speed | 8500 rpm |
Reference speed | 11600 rpm |
€24.48/ pieceexcl. VAT
€29.62incl. VAT
12 In stock - Estimated delivery date 16/11/2026