

€16.84/ pieceexcl. VAT
€20.38incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Height | 12 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 17.2 kN |
Static load rating | 27.5 kN |
Limiting speed | 9700 rpm |
Reference speed | 13200 rpm |
€23.39/ pieceexcl. VAT
€28.30incl. VAT
Estimated delivery date - 09/11/2026