

€15.78/ pieceexcl. VAT
€19.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Height | 11 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 12.7 kN |
Static load rating | 17.1 kN |
Limiting speed | 10900 rpm |
Reference speed | 19100 rpm |
€22.79/ pieceexcl. VAT
€27.58incl. VAT
22 In stock - Estimated delivery date 16/11/2026