

€9,480.57/ pieceexcl. VAT
€11,471.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 480 mm |
Outer Diameter | 580 mm |
Height | 80 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 540 kN |
Static load rating | 3250 kN |
Limiting speed | 850 rpm |
Reference speed | 660 rpm |