

€5,007.17/ pieceexcl. VAT
€6,058.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 380 mm |
Outer Diameter | 460 mm |
Height | 65 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 430 kN |
Static load rating | 2230 kN |
Limiting speed | 1070 rpm |
Reference speed | 860 rpm |