

€3,646.14/ pieceexcl. VAT
€4,411.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 340 mm |
Outer Diameter | 420 mm |
Height | 64 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 380 kN |
Static load rating | 1810 kN |
Limiting speed | 1160 rpm |
Reference speed | 1020 rpm |