

€842.86/ pieceexcl. VAT
€1,019.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 220 mm |
Outer Diameter | 270 mm |
Height | 37 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 168 kN |
Static load rating | 730 kN |
Limiting speed | 1870 rpm |
Reference speed | 1600 rpm |
€1,371.08/ pieceexcl. VAT
€1,659.01incl. VAT
Estimated delivery date - 06/11/2026