

€688.33/ pieceexcl. VAT
€832.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 200 mm |
Outer Diameter | 250 mm |
Height | 37 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 162 kN |
Static load rating | 670 kN |
Limiting speed | 1980 rpm |
Reference speed | 1760 rpm |
€983.91/ pieceexcl. VAT
€1,190.53incl. VAT
Estimated delivery date - 09/11/2026