

€581.40/ pieceexcl. VAT
€703.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 190 mm |
Outer Diameter | 240 mm |
Height | 37 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 161 kN |
Static load rating | 650 kN |
Limiting speed | 2040 rpm |
Reference speed | 1850 rpm |
€868.87/ pieceexcl. VAT
€1,051.33incl. VAT
Estimated delivery date - 09/11/2026