

€570.49/ pieceexcl. VAT
€690.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 180 mm |
Outer Diameter | 225 mm |
Height | 34 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 127 kN |
Static load rating | 520 kN |
Limiting speed | 2250 rpm |
Reference speed | 1910 rpm |
€772.54/ pieceexcl. VAT
€934.77incl. VAT
Estimated delivery date - 06/11/2026