

€455.00/ pieceexcl. VAT
€550.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 160 mm |
Outer Diameter | 200 mm |
Height | 31 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 112 kN |
Static load rating | 425 kN |
Limiting speed | 2550 rpm |
Reference speed | 2060 rpm |
€710.39/ pieceexcl. VAT
€859.57incl. VAT
Estimated delivery date - 09/11/2026