

€141.71/ pieceexcl. VAT
€171.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 120 mm |
Outer Diameter | 155 mm |
Height | 25 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 89 kN |
Static load rating | 310 kN |
Limiting speed | 3200 rpm |
Reference speed | 2600 rpm |
€168.75/ pieceexcl. VAT
€204.19incl. VAT
Estimated delivery date - 09/11/2026