

€120.04/ pieceexcl. VAT
€145.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 110 mm |
Outer Diameter | 145 mm |
Height | 25 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 87 kN |
Static load rating | 290 kN |
Limiting speed | 3350 rpm |
Reference speed | 2800 rpm |
€130.57/ pieceexcl. VAT
€157.99incl. VAT
Estimated delivery date - 09/11/2026