

€69.68/ pieceexcl. VAT
€84.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 90 mm |
Outer Diameter | 120 mm |
Height | 22 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 45.5 kN |
Static load rating | 140 kN |
Limiting speed | 4300 rpm |
Reference speed | 3500 rpm |
€67.96/ pieceexcl. VAT
€82.23incl. VAT
Estimated delivery date - 06/11/2026