

€57.36/ pieceexcl. VAT
€69.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 85 mm |
Outer Diameter | 110 mm |
Height | 19 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 45.5 kN |
Static load rating | 134 kN |
Limiting speed | 4500 rpm |
Reference speed | 3400 rpm |