

€30.15/ pieceexcl. VAT
€36.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 55 mm |
Outer Diameter | 78 mm |
Height | 16 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 30.5 kN |
Static load rating | 75 kN |
Limiting speed | 6100 rpm |
Reference speed | 5200 rpm |
€38.55/ pieceexcl. VAT
€46.65incl. VAT
1 In stock - Estimated delivery date 05/11/2026