

€16.23/ pieceexcl. VAT
€19.64incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Type | Axial deep groove ball bearing |
Inner Diameter | 35 mm |
Outer Diameter | 52 mm |
Height | 12 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel Sheet |
Dynamic load rating | 20 kN |
Static load rating | 46.5 kN |
Limiting speed | 8800 rpm |
Reference speed | 6800 rpm |
€20.75/ pieceexcl. VAT
€25.11incl. VAT
12 In stock - Estimated delivery date 16/11/2026