

€15.19/ pieceexcl. VAT
€18.38incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Height | 11 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 18.8 kN |
Static load rating | 40 kN |
Limiting speed | 9300 rpm |
Reference speed | 8100 rpm |
€19.49/ pieceexcl. VAT
€23.58incl. VAT
52 In stock - Estimated delivery date 05/11/2026