

€13.27/ pieceexcl. VAT
€16.06incl. VAT
48 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Height | 10 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 15 kN |
Static load rating | 26.5 kN |
Limiting speed | 10900 rpm |
Reference speed | 11100 rpm |
€16.36/ pieceexcl. VAT
€19.80incl. VAT
51 In stock - Estimated delivery date 04/11/2026