

€12.72/ pieceexcl. VAT
€15.39incl. VAT
153 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 10 mm |
Outer Diameter | 24 mm |
Height | 9 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 10 kN |
Static load rating | 14 kN |
Limiting speed | 12700 rpm |
Reference speed | 19200 rpm |
€16.28/ pieceexcl. VAT
€19.70incl. VAT
1377 In stock - Estimated delivery date 16/11/2026