

€3,671.41/ pieceexcl. VAT
€4,442.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 543 |
Inner Diameter | 100 mm |
Outer Diameter | 210 mm |
Height | 131.2 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 325 kN |
Static load rating | 910 kN |
Limiting speed | 1610 rpm |
Reference speed | 3100 rpm |