

€2,824.73/ pieceexcl. VAT
€3,417.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 543 |
Inner Diameter | 95 mm |
Outer Diameter | 190 mm |
Height | 118.4 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 280 kN |
Static load rating | 740 kN |
Limiting speed | 1790 rpm |
Reference speed | 3300 rpm |