

€418.15/ pieceexcl. VAT
€505.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 543 |
Inner Diameter | 45 mm |
Outer Diameter | 105 mm |
Height | 72.6 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 102 kN |
Static load rating | 207 kN |
Limiting speed | 3200 rpm |
Reference speed | 5700 rpm |