

€275.04/ pieceexcl. VAT
€332.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 543 |
Inner Diameter | 35 mm |
Outer Diameter | 85 mm |
Height | 56.2 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 75 kN |
Static load rating | 140 kN |
Limiting speed | 3800 rpm |
Reference speed | 6500 rpm |
€247.53/ pieceexcl. VAT
€299.51incl. VAT
Estimated delivery date - 10/11/2026