

€167.55/ pieceexcl. VAT
€202.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 543 |
Inner Diameter | 30 mm |
Outer Diameter | 68 mm |
Height | 47.2 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 50 kN |
Static load rating | 89 kN |
Limiting speed | 4850 rpm |
Reference speed | 7600 rpm |