

€11,580.68/ pieceexcl. VAT
€14,012.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 542 |
Inner Diameter | 190 mm |
Outer Diameter | 300 mm |
Height | 115.2 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 335 kN |
Static load rating | 1330 kN |
Limiting speed | 1420 rpm |
Reference speed | 1680 rpm |