

€1,711.16/ pieceexcl. VAT
€2,070.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 542 |
Inner Diameter | 110 mm |
Outer Diameter | 190 mm |
Height | 85.8 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 184 kN |
Static load rating | 540 kN |
Limiting speed | 2210 rpm |
Reference speed | 2950 rpm |