

€902.50/ pieceexcl. VAT
€1,092.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 542 |
Inner Diameter | 75 mm |
Outer Diameter | 135 mm |
Height | 69 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 119 kN |
Static load rating | 300 kN |
Limiting speed | 2900 rpm |
Reference speed | 3800 rpm |