

€438.90/ pieceexcl. VAT
€531.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 542 |
Inner Diameter | 65 mm |
Outer Diameter | 115 mm |
Height | 51 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 75 kN |
Static load rating | 191 kN |
Limiting speed | 3700 rpm |
Reference speed | 4150 rpm |