

€251.34/ pieceexcl. VAT
€304.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 542 |
Inner Diameter | 45 mm |
Outer Diameter | 90 mm |
Height | 49.6 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 58 kN |
Static load rating | 133 kN |
Limiting speed | 4350 rpm |
Reference speed | 5600 rpm |