

€172.76/ pieceexcl. VAT
€209.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 542 |
Inner Diameter | 35 mm |
Outer Diameter | 73 mm |
Height | 39.6 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 39 kN |
Static load rating | 80 kN |
Limiting speed | 5500 rpm |
Reference speed | 6500 rpm |