

€725.10/ pieceexcl. VAT
€877.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 524 |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Height | 87 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 167 kN |
Static load rating | 315 kN |
Limiting speed | 2340 rpm |
Reference speed | 5600 rpm |