

€518.99/ pieceexcl. VAT
€627.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 524 |
Inner Diameter | 35 mm |
Outer Diameter | 100 mm |
Height | 72 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 123 kN |
Static load rating | 222 kN |
Limiting speed | 2850 rpm |
Reference speed | 6500 rpm |
€406.01/ pieceexcl. VAT
€491.27incl. VAT
Estimated delivery date - 09/11/2026