

€509.35/ pieceexcl. VAT
€616.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 524 |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Height | 65 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 96 kN |
Static load rating | 170 kN |
Limiting speed | 3250 rpm |
Reference speed | 7100 rpm |