

€391.47/ pieceexcl. VAT
€473.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 524 |
Inner Diameter | 25 mm |
Outer Diameter | 80 mm |
Height | 59 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 76 kN |
Static load rating | 126 kN |
Limiting speed | 3600 rpm |
Reference speed | 8000 rpm |